Shop PHD
See all product information
Create Account
Hinged Extension Split Tube Clamp, 1-1/4 in Pipe/Tube, 3/8 in Rod, 180 lb Load, Malleable Iron
- Mfr # 512H0125CP
- Zoro # G721832796
product price:Â
$
2.65
/ea
Sold in multiples of 4 for
$10.60
Key Features
Max. Load (Lb.)
180 lb
Type
Hinged
Pipe Size (In.)
1-1/4 in
For Use With
Non-Insulated Stationary Tubing Lines
Finish
Copper Color Epoxy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 512H0125CP
- Zoro #
- G721832796
- UPC #
- -
- Country of Origin
- United States
- Max. Load (Lb.)
- 180 lb
- Type
- Hinged
- For Use With
- Non-Insulated Stationary Tubing Lines
- Finish
- Copper Color Epoxy
- Material
- Malleable Iron
Dimensions
- Pipe Size (In.)
- 1-1/4 in
- Rod Size
- 3/8 in
Description
PHD extension split tube clamp hinged, series: FIG 512H, 1-1/4 in pipe/tube, 3/8 in rod, 180 lb, malleable iron, copper color epoxy, for use with: non-insulated stationary tubing lines, domestic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.