Strut Clamp with Cushion, 5/8 in, 75 lb Load, 3/4 in OD, Carbon Steel
- Mfr # S2505 GG
- Zoro # G121832693
product price:Â
$
5.35
/ea
Sold in multiples of 20 for
$107.00
Key Features
Finish
Western Gold
Material
Carbon Steel
Temp. Range (F)
-65 Degrees to 275 Degrees F
Outside Dia.
3/4 in
Nominal Size
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2505 GG
- Zoro #
- G121832693
- UPC #
- -
- Country of Origin
- United States
- Finish
- Western Gold
- Material
- Carbon Steel
- Temp. Range (F)
- -65 Degrees to 275 Degrees F
- Max. Load (Lb.)
- 75 lb
Dimensions
- Outside Dia.
- 3/4 in
- Nominal Size
- 5/8 in
- Width (In.)
- 1-1/8 in
Description
PHD strut clamp FIG 2505 series, 5/8 in nominal size, 75 lb, 3/4 in outside dia, carbon steel, western gold, 1-1/8 in W, -65 to 275 degreesF.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.