Shop PHD
See all product information
Create Account
I.P Pipe Clamp, 1 in, 75 lb Load, Carbon Steel
- Mfr # S2004AEG
- Zoro # G221831824
product price:Â
$
2.15
/ea
Sold in multiples of 100 for
$215.00
Key Features
Max. Load (Lb.)
75 lb
Finish
Electro-Galvanized
Nominal Size
1 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2004AEG
- Zoro #
- G221831824
- UPC #
- -
- Country of Origin
- United States
- Max. Load (Lb.)
- 75 lb
- Finish
- Electro-Galvanized
- Material
- Carbon Steel
Dimensions
- Nominal Size
- 1 in
Description
PHD I.P pipe clamp FIG 2004 series, 1 in nominal size, 75 lb, 14 ga thickness, carbon steel, Electro-Galvanized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.