Shop PHD
See all product information
Create Account
Extension Split Clamp, 2 in Pipe/Tube, 3/8 in Rod, 180 lb Load, Malleable Iron, Electro-Galvanized
- Mfr # 508R3200EG
- Zoro # G421832508
product price:Â
$
4.15
/ea
Sold in multiples of 3 for
$12.45
Key Features
Pipe Size (In.)
2 in
Material
Malleable Iron
Finish
Electro-Galvanized
Max. Load (Lb.)
180 lb
Rod Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 508R3200EG
- Zoro #
- G421832508
- UPC #
- -
- Country of Origin
- United States
- Material
- Malleable Iron
- Finish
- Electro-Galvanized
- Max. Load (Lb.)
- 180 lb
Dimensions
- Pipe Size (In.)
- 2 in
- Rod Size
- 3/8 in
Description
PHD extension split clamp series: FIG 508R, 2 in pipe/tube, 3/8 in rod, 180 lb, malleable iron, electro-galvanized, domestic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.