Shop PHD
See all product information
Create Account
I.P Pipe Clamp, 6 in, 150 lb Load, 6-5/8 in OD, Carbon Steel
- Mfr # S2013AEG
- Zoro # G021837569
product price:Â
$
7.75
/ea
Sold in multiples of 25 for
$193.75
Key Features
Outside Dia.
6-5/8 in
Max. Load (Lb.)
150 lb
Nominal Size
6 in
Material
Carbon Steel
Finish
Electro-Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2013AEG
- Zoro #
- G021837569
- UPC #
- -
- Country of Origin
- United States
- Max. Load (Lb.)
- 150 lb
- Material
- Carbon Steel
- Finish
- Electro-Galvanized
Dimensions
- Outside Dia.
- 6-5/8 in
- Nominal Size
- 6 in
Description
PHD I.P pipe clamp FIG 2013 series, 6 in nominal size, 150 lb, 6-5/8 in outside dia, 11 ga thickness, carbon steel, Electro-Galvanized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.