Universal Pipe Clamp, 1/2 in, 50 lb Load, 0.706 to 0.84 in OD, Carbon Steel
- Mfr # S2102AEG
- Zoro # G821832924
product price:Â
$
1.89
/ea
Sold in multiples of 100 for
$189.00
Key Features
Max. Load (Lb.)
50 lb
Nominal Size
1/2 in
Finish
Electro-Galvanized
For Use With
EMT, IMC and GRC Conduit Pipe
Outside Dia.
0.706 to 0.84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2102AEG
- Zoro #
- G821832924
- UPC #
- -
- Country of Origin
- United States
- Max. Load (Lb.)
- 50 lb
- Finish
- Electro-Galvanized
- For Use With
- EMT, IMC and GRC Conduit Pipe
- Material
- Carbon Steel
Dimensions
- Nominal Size
- 1/2 in
- Outside Dia.
- 0.706 to 0.84 in
Description
PHD universal pipe clamp series: FIG 2102, 1/2 in nominal, 50 lb, 0.706 to 0.84 in outside dia, 6 ga thickness, for use with: EMT, IMC and GRC conduit pipe, carbon steel, Electro-Galvanized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.