Zoro Homepage

Grade 1 Fire Rated Rim Exit Device, Wide Stile Pushpad, 36in Device, Dummy Trim, Satin Stainless St

  • Mfr # FL2102 630 36

  • Zoro # G216469483


product price: $1,872.99
/ea
Free Shipping & Returns

Key Features

Fire Rated
3 Hours {A}
Length (In.)
36 in
Type
Rim
Door Handing
Field Reversible
For Door Thickness
1-3/4 to 2-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL2102 630 36
Zoro #
G216469483
UPC #
197163374496
Country of Origin
United States

Dimensions

Length (In.)
36 in
For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
4-1/4 in
Door Width
36 in

Details

Fire Rated
3 Hours {A}
Type
Rim
Door Handing
Field Reversible
Material
Stainless Steel
Grade
Grade 1
Exit Device Type
Rim
Color
Satin Stainless Steel
Fire Rating - Door Hardware
3 Hours {A}
Item
Rim Exit Devices
Finish
Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.