Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact LED Lamp, 850 lm, 8.5 W, 120V

  • Mfr # 8.5PAR30L/COR/927/F25/D/P/ULW/T20 6/1FB

  • Zoro # G413753460


product price: $7.69
/ea

Key Features

Voltage
120V
Watts
8.5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR30L
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8.5PAR30L/COR/927/F25/D/P/ULW/T20 6/1FB
Zoro #
G413753460
UPC #
046677586263
Country of Origin
China

Dimensions

Bulb Dia.
3 3/4 in
Length
4 2/3 in
Overall Length
4 2/3 in

Details

Item
Compact LED Lamp
Voltage
120V
Watts
8.5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR30L
Bulb Housing
Plastic
Color Temperature
2700K
Dimmable
Yes
Lumens
850 lm
Rated Life
25,000 hr
Light Technology
LED
Color Rendering Index
90
Maximum Operating Temperature
113 Degrees F
Light Distribution
Spot
Lumen Selectable
No
Amps
105 mA
For Enclosed Fixtures
Yes
Shatter-Resistant
Yes
Bulb Minimum Starting Temperature
-40 Degrees F
Color Selectable
No
Incandescent Wattage Equivalency
75 W
Bulb Beam Angle
25 Degrees
Three-Way
No
Standards
CA Title 20 Compliant, EU RoHS Compliant, UL Listed
Bulb Designation
8.5PAR30L/COR/927/F25/D/P/ULW/T20 6/1FB
Rough Service
No
Light Color
White
Bulb Finish
Clear
UL 1993 Environmental Rating
Wet Location

Description

Efficient lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.