Shop PHILIPS
See all product information
Create Account
LED Corn Cob
- Mfr # 180-130-100CC/LED/3PW/750/EX39 BB 3/1
- Zoro # G023933351
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Bulb Style
Corncob
Watts
100 W, 130 W
Voltage
120 to 277 V AC
Bulb Dia.
77.5 mm
Lumens
30,000 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 180-130-100CC/LED/3PW/750/EX39 BB 3/1
- Zoro #
- G023933351
- UPC #
- 046677607432
- Country of Origin
- China
- Item
- LED Corn Cob
- Bulb Style
- Corncob
- Watts
- 100 W, 130 W
- Voltage
- 120 to 277 V AC
- Lumens
- 30,000 lm
- Standards
- EU RoHS
- Color Rendering Index
- 70
- Amps
- 900 mA, 1,600 mA
- Bulb UL Type
- Type B
- Lumen Selectable
- No
- Color Temperature
- 4000K
- Dimming Method
- No Dimming
- Dimmable
- No
- Metal Halide Wattage Equivalency
- 350 W, 400 W
- Bulb Beam Angle
- 300 Degrees
- Dimming Type
- No Dimming
- Rated Life
- 50,000 hr
- Bulb Base Type
- Mogul Screw (EX39)
- Color Selectable
- Yes
- Bulb Shape
- ED18
- Fan Cooling
- Active Cooling
Dimensions
- Bulb Dia.
- 77.5 mm
- Length
- 250 mm
Description
LED Corn Cob, Bulb Dia. 77.5 mm, Bulb Shape ED18, Bulb Style Corncob, Color Temperature 4000K, Lumens 30,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 350 W, 400 W, Shatter-Resistant Yes, Voltage 120 to 277 V AC, Watts 100 W, 130 W, Length 250 mm, Bulb Base Type Mogul Screw (EX39), Bulb Housing Plastic, Bulb Operating Position Universal Burning, Color Rendering Index 70, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Hazardous Location Specification Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.