This item is Discontinued.

Philips LED Lamp, 1.2W, 120 lm, Clear Finish, PK2 463448

LED Lamp, 1.2W, 120 lm, Clear Finish, PK2 (Discontinued)

  • Mfr # 463448
  • Zoro # G4818307
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
463448
Zoro #
G4818307
UPC #
046677463441
Country of Origin
China

Dimensions

Max. Overall Bulb Length
1"
Max Overall Bulb Length
1"
Light Bulb Dia.
5/8"
Bulb Manufacturers Warranty Length
3 yr

Details

Bulb Base Type
Glass Wedge (W2.1x4.9d)
Bulb Color Temp.
3000K
Bulb Housing
Polycarbonate
Bulb Shape
T5
Bulb Technology
LED
Dimmable
No
Light Distribution
Omnidirectional
Voltage
12V AC
Watts
1.2 W
Light Technology
LED
Lumens
120 lm
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Three-Way
No
Color Rendering Index
80
Lighting Technology
LED
Standards
cUL Listed, UL
Average Bulb Life
15,000 hr.
Wattage Equivalency
10W INC/3W CFL
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Color Tuning
No
High Output
No
Bulb Power Source
Direct Wired
Rough Service
No
Item
Compact LED Bulb
Energy Star Compliant
No
Bulb Min. Starting Temp.
-4 Degrees F
For Enclosed Fixtures
No
Bulb Beam Angle
360 Degrees
Bulb Primary Application
Landscape
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Finish
Clear
Bulb Designation
BC1.2T5/AMB/830/ND 12V 2PK
Bulb Minimum Starting Temperature
-4 Degrees F
Light Color
White
Dimming Type
No Dimming
Color Selectable
No
Incandescent Wattage Equivalency
10 W
Dimming Method
No Dimming
Maximum Operating Temperature
113 Degrees F

Description

Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.