54 W, T5, Miniature Bi-Pin (G5)
Mfr # F54T5/830/HO/ALTO 40PK
Zoro # G005976857
product price: $9.39
/ea
Sold in multiples of 40 for $375.60
Key Features
Bulb Shape
T5
Watts
54 W
Bulb Base Type
Miniature Bi-Pin (G5)
Color Temperature
3000K
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F54T5/830/HO/ALTO 40PK
Zoro #
G005976857
UPC #
046677290269
Country of Origin
Poland
Dimensions
Overall Length
45 1/4 in
Bulb Dia.
3/4 in
Details
Bulb Shape
T5
Watts
54 W
Bulb Base Type
Miniature Bi-Pin (G5)
Color Temperature
3000K
Dimmable
Yes
Shatter-Resistant
No
Lumens
5,000 lm
Case Quantity
40
High Output
Yes
Bulb Designation
F54T5/830/HO/ALTO
Bulb Housing
Glass
Color Rendering Index
85
Item
Linear Fluorescent Bulb
Light Technology
Fluorescent
CA Title 20 Compliant
No
Bulb UL Type
No UL Type
Wattage Equivalency
54 W LFL
Rated Life
30,000 hr
Bulb Start Type
Preheat
Amps
0.455 A
Light Color
White
Bulb Power Source
Requires Separate Ballast
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 3000K, Lumens 5,000 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 54 W, Amps 0.455 A, Bulb Start Type Preheat, High Output Yes, Overall Length 45 1/4 in, Rated Life 30,000 hr, Trade Number F54T5/830/HO/ALTO, Bulb Dia. 3/4 in, Dimmable Yes, Light Color White
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.