Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LinearLEDBulb, SinglePin(Fa8), T8, 28W, 1PK

  • Mfr # 28T8/COR/96-850/IF42/G/FA8 10/1

  • Zoro # G015306231


product price: $16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Voltage
120 to 277V
Watts
28 W
Bulb Shape
T8
Bulb Housing
Glass
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28T8/COR/96-850/IF42/G/FA8 10/1
Zoro #
G015306231
UPC #
046677588519
Country of Origin
China

Dimensions

Nominal Length
8 ft
Overall Length
94 1/2 in
Length
94 1/2 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V
Watts
28 W
Bulb Base Type
Single Pin (Fa8)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
No
Lumens
4,200 lm
Rated Life
50,000 hr
Light Technology
LED
Shatter-Resistant
No
Color Selectable
No
Bulb UL Type
Type A
Bulb Designation
28T8/COR/96-850/IF42/G/FA8 10/1
Dimming Method
No Dimming
Bulb Power Source
Requires Separate Ballast or Requires Separate Driver
Lumen Selectable
No
Maximum Operating Temperature
113 Degrees F
Dimming Type
No Dimming
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb Start Type
Line Voltage
Incandescent Wattage Equivalency
60 W
Light Color
White
Bulb Finish
Frosted
Standards
EU RoHS Compliant, UL Listed
Amps
400 mA
Bulb Beam Angle
240 Degrees
Color Rendering Index
80
For Enclosed Fixtures
Yes

Description

Linear LED Bulb, Bulb Base Type Single Pin (Fa8), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 60 W, Lumens 4,200 lm, Nominal Length 8 ft, Shatter-Resistant No, Watts 28 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V, Standards EU RoHS Compliant, UL Listed, Overall Length 94 1/2 in, Bulb Finish Frosted, Bulb Minimum Starting Temperature -4 Degrees F, Bulb Start Type Line Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.