Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PL GX23 LED Bulb Warm White 13 Watt Equivalence

  • Mfr # 529511

  • Zoro # G215512425


product price: $18.00
/ea

Key Features

Voltage
120-277 V
Watts
5
Bulb Base Type
GX23
Lumens
520
Rated Life
50000 h
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529511
Zoro #
G215512425
UPC #
-
Country of Origin
China

Dimensions

Length
6.7 inches

Details

Voltage
120-277 V
Watts
5
Bulb Base Type
GX23
Color Temperature
2700 K
Lumens
520
Rated Life
50000 h
Light Technology
LED
Bulb Beam Angle
120 degrees
Light Color
Warm White
Color Rendering Index
82
Maximum Operating Temperature
45 °C
Bulb Minimum Starting Temperature
-20 °C

Description

Philips LED PL-S lamps make the transition to LED from CFL lamps as simple as replacing a lamp. The Instant Fit UL Type A 2-pin PL-S LED lamps are available in a wide array of color temperatures. They quickly and effectively replace 13W 2-pin compact fluorescent PL-S lamps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.