
CC1 0-TS-1 00F AU Crimp contact contact
Mfr # 1423646
Zoro # G315700135
product price: $1.89
/eaSold in multiples of 100 for $189.00
Key Features
Type
Crimp
Termination Style
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1423646
Zoro #
G315700135
UPC #
-
Country of Origin
Germany
Details
Item
Crimp Wire Connector
Type
Crimp
Termination Style
Crimp
Description
Crimp contact contact diameter: 1 mm turned Socket contact material: CuZn contact surface: Ni/Au connection cross section: 0.34 mm ... 1 mm AWG 22 ... 18
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.