
EC-E 4A DC24V Electronic circuit
Mfr # 0903045
Zoro # G615482854
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Terminal Connection
Screw Connection
DC Voltage Rating
24V DC
Amps
4A
Width
12.5 mm
Trip Type
Electronic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0903045
Zoro #
G615482854
UPC #
-
Country of Origin
Unknown
Dimensions
Width
12.5 mm
Height
83 mm
Depth
80 mm
Details
Item
Circuit Breaker
Terminal Connection
Screw Connection
DC Voltage Rating
24V DC
Amps
4A
Trip Type
Electronic
Description
Electronic circuit breaker 1 reset input nominal current: 4 A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.