
ELR H3-IES-PT- 24DC/500AC-0 6 Hybrid
Mfr # 2903914
Zoro # G715456304
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Coil Voltage
24V DC
Terminal Connection Type
Push-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2903914
Zoro #
G715456304
UPC #
-
Country of Origin
Germany
Details
Item
Motor Starter
Coil Voltage
24V DC
Terminal Connection Type
Push-In
Description
Hybrid motor starter for starting 3 AC motors up to 550 V AC with 24 V DC input 0.6 A output current emergency stop function adjustable overload shutdown and push-in connection.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.