Zoro Homepage

FFKDSA1/V1-5 08-11 PCB terminal block

  • Mfr # 1700622

  • Zoro # G915243070


product price: $18.39
/ea
Sold in multiples of 50 for $919.50

Key Features

Connection Type
Push-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1700622
Zoro #
G915243070
UPC #
-
Country of Origin
Germany

Details

Item
Terminal Block
Connection Type
Push-In

Description

PCB terminal block Nominal current: 15 A Nom. voltage: 320 V Pitch: 5.08 mm Number of positions: 11 Connection method: Push-in spring connection Mounting: Wave soldering Conductor/PCB connection direction: 90 ° Color: green

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.