Zoro Homepage

HSCH 2 5-2U/ 8 THR 9005 PCB header

  • Mfr # 2203405

  • Zoro # G015314717


product price: $8.45
/ea
Sold in multiples of 150 for $1,267.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2203405
Zoro #
G015314717
UPC #
-
Country of Origin
Poland

Description

PCB header nominal cross section: 2.5 mm color: black nominal current: 8 A rated voltage III/2: 250 V contact surface: Tin type of contact: Male connector Number of potentials: 8 Number of rows: 2 Number of positions per row: 8 number of connections: 8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.