Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IDC 0 3/ 4-3 81 PCB terminal block

  • Mfr # 1706196

  • Zoro # G915242721


product price: $4.15
/ea
Sold in multiples of 50 for $207.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1706196
Zoro #
G915242721
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block

Description

PCB terminal block nominal current: 5 A rated voltage III/2: 160 V nominal cross section: 0.34 mm Number of potentials: 4 Number of rows: 1 Number of positions per row: 4 product range: IDC 0 3 pitch: 3.81 mm connection method: Displacement connection mounting:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.