Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MKDS 3/ 3-5 08 BK Printed circuit

  • Mfr # 1712193

  • Zoro # G116058602


product price: $4.25
/ea
Sold in multiples of 50 for $212.50

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1712193
Zoro #
G116058602
UPC #
-
Country of Origin
Germany

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

Printed circuit terminal block nominal current: 24 A rated voltage: 250 V pitch: 5.08 mm no. of positions: 3 mounting: Soldering type of connection: Screw connection connection direction from the conductor to the PCB: 0°

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.