
MKDSP 25/ 7-15 00-F PCB terminal block
Mfr # 1932546
Zoro # G515244996
product price: $71.55
/eaSold in multiples of 25 for $1,788.75
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1932546
Zoro #
G515244996
UPC #
-
Country of Origin
Slovakia
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
PCB terminal block nominal current: 125 A rated voltage III/2: 1000 V nominal cross section: 35 mm Number of potentials: 7 Number of rows: 1 Number of positions per row: 7 product range: MKDSP 25/..-F pitch: 15 mm connection method: Screw connection with tension
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.