
MTK-P/P BU Knife disconnect terminal
Mfr # 3104097
Zoro # G315369349
product price: $11.69
/eaSold in multiples of 50 for $584.50
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3104097
Zoro #
G315369349
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
Knife disconnect terminal block With test socket screws for insertion of test plugs nom. voltage: 400 V nominal current: 16 A connection method: Screw connection cross section: 0.2 mm - 4 mm AWG: 24 - 12 length: 46 mm width: 5.2 mm color: blue mounting: NS 35/7 5 NS 35/15 N
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.