Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NLS-CU 3/10 SN 1000MM Neutral busbar

  • Mfr # 0402174

  • Zoro # G615482694


product price: $41.75
/ea

Key Features

Height
3 mm
Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0402174
Zoro #
G615482694
UPC #
-
Country of Origin
Unknown

Dimensions

Height
3 mm
Width
10 mm

Description

Neutral busbar width: 10 mm height: 3 mm DIN VDE 0611-4: 1991-02 material: Copper tin-plated length: 1000 mm color: silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.