Zoro Homepage

PLH 5/12-7 5-ZF PCB terminal block

  • Mfr # 1792203

  • Zoro # G315243823


product price: $50.99
/ea
Sold in multiples of 50 for $2,549.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1792203
Zoro #
G315243823
UPC #
-
Country of Origin
Slovakia

Details

Item
Terminal Block

Description

PCB terminal block nominal current: 41 A rated voltage III/2: 1000 V nominal cross section: 6 mm Number of potentials: 12 Number of rows: 1 Number of positions per row: 12 product range: PLH 5/ pitch: 7.5 mm connection method: Push-lock spring connection mountin

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.