Zoro Homepage

PST 1 3/ 4-5 0 Pin strip nominal cross

  • Mfr # 1933202

  • Zoro # G316310203


product price: $0.58
/ea
Sold in multiples of 12 for $6.96

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1933202
Zoro #
G316310203
UPC #
-
Country of Origin
Germany

Description

Pin strip nominal cross section: 1.5 mm color: black nominal current: 12 A depends on the plug used rated voltage III/2: 320 V contact surface: Tin type of contact: Male connector Number of potentials: 4 Number of rows: 1 Number of positions per row: 4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.