
PT 2 5-QUATTRO-LA 24 RD Feed-through
Mfr # 3210280
Zoro # G515369545
product price: $9.15
/eaSold in multiples of 50 for $457.50
Key Features
Terminal Block Type
Pass-Through
Connection Type
Push-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3210280
Zoro #
G515369545
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Terminal Block Type
Pass-Through
Connection Type
Push-In
Description
Feed-through terminal block with disconnected current bar resistor and red LED Connection method: Push-in connection Cross section: 0.14 mm - 4 mm AWG: 26 - 12 Width: 5.2 mm Height: 35.3 mm Color: gray Mounting type: NS 35/7 5 NS 35/15
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.