
QTC 1 5-TWIN BU Feed-through terminal
Mfr # 3205051
Zoro # G915370448
product price: $4.15
/eaSold in multiples of 50 for $207.50
Key Features
Terminal Block Type
Pass-Through
Connection Type
Quick Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3205051
Zoro #
G915370448
UPC #
-
Country of Origin
China
Details
Item
Terminal Block
Terminal Block Type
Pass-Through
Connection Type
Quick Connect
Description
Feed-through terminal block nom. voltage: 800 V nominal current: 17.5 A connection method: Quick connection number of connections: 3 cross section: 0.25 mm - 1.5 mm AWG: 24 - 16 width: 5.2 mm color: blue mounting type: NS 35/7 5 NS 35/7 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.