Zoro Homepage

QUINT-PS/1AC/48DC/10 Primary-switched

  • Mfr # 2866682

  • Zoro # G116097557


product price: $1,019.99
/ea
Free Shipping & Returns

Key Features

Output Voltage - Nominal
48 V DC
Current - Output
10 A
Mounting
DIN rail
Phase
1-phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2866682
Zoro #
G116097557
UPC #
-
Country of Origin
Thailand

Details

Output Voltage - Nominal
48 V DC
Current - Output
10 A
Mounting
DIN rail
Phase
1-phase

Description

Primary-switched QUINT POWER power supply for DIN rail mounting with SFB Selective Fuse Breaking Technology input: 1-phase output: 48 V DC/10 A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.