Zoro Homepage

QUINT-PS/48DC/48DC/5 Primary-switched

  • Mfr # 2905008

  • Zoro # G416097608


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
48 V DC
Current - Output
5 A
Output Voltage - Nominal
48 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2905008
Zoro #
G416097608
UPC #
-
Country of Origin
China

Details

Input Voltage
48 V DC
Current - Output
5 A
Output Voltage - Nominal
48 V DC

Description

Primary-switched QUINT DC/DC converter for DIN rail mounting with SFB selective fuse breaking technology input: 48 V DC output: 48 V DC/5 A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.