Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RBO 8-HC BU Bolt connection terminal

  • Mfr # 3247974

  • Zoro # G616058522


product price: $31.15
/ea
Sold in multiples of 10 for $311.50

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3247974
Zoro #
G616058522
UPC #
-
Country of Origin
China

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

Bolt connection terminal block nom. voltage: 1500 V nominal current: 192 A connection method: Bolt connection number of connections: 2 number of positions: 1 width: 29 mm height: 66 mm color: blue mounting type: NS 35/7 5 NS 35/15 direct screw connection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.