Zoro Homepage

SMC 1 5/ 3-G-3 81 HT BK PCB header

  • Mfr # 1999440

  • Zoro # G915314398


product price: $2.45
/ea
Sold in multiples of 50 for $122.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1999440
Zoro #
G915314398
UPC #
-
Country of Origin
Germany

Description

PCB header nominal cross section: 1.5 mm color: black contact surface: Tin type of contact: Male connector Number of potentials: 3 Number of rows: 1 Number of positions per row: 3 number of connections: 3 product range: SMC 1 5/..-G-HT pitch: 3.81 mm moun

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.