
SPT-SMD 1 5/10-H-3 5 R72 PCB terminal
Mfr # 1824608
Zoro # G115673325
product price: $12.39
/eaSold in multiples of 300 for $3,717.00
Key Features
Connection Type
Spring Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1824608
Zoro #
G115673325
UPC #
-
Country of Origin
Poland
Details
Item
Terminal Block
Connection Type
Spring Clamp
Description
PCB terminal block Nominal current: 13.5 A Nom. voltage: 160 V Pitch: 3.5 mm Number of positions: 10 Connection method: Spring-cage connection Mounting: Taped SMD/THT/THR components Conductor/PCB connection direction: 0 ° Color: black Sample values available under S
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.