Zoro Homepage

SSK 116 KER-EX Feed-through terminal

  • Mfr # 0503057

  • Zoro # G615368875


product price: $35.79
/ea
Sold in multiples of 50 for $1,789.50

Key Features

Terminal Block Type
Pass-Through
Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0503057
Zoro #
G615368875
UPC #
-
Country of Origin
Unknown

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Connection Type
Screw Clamp

Description

Feed-through terminal block connection method: screw connection cross section: 0.5 mm - 16 mm 20 - 6 AWG width: 10.4 mm color: white mounting type: NS 32 insulation material: ceramic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.