
SSK 135 KER-EX Feed-through terminal
Mfr # 0505055
Zoro # G915368995
product price: $117.99
/eaSold in multiples of 10 for $1,179.90
Free Shipping & Returns
Key Features
Terminal Block Type
Pass-Through
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0505055
Zoro #
G915368995
UPC #
-
Country of Origin
Unknown
Details
Item
Terminal Block
Terminal Block Type
Pass-Through
Connection Type
Screw Clamp
Description
Feed-through terminal block connection method: screw connection cross section: 1 mm - 35 mm 18 - 2 AWG color: white mounting type: NS 32 insulation material: ceramic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.