TMC 7 B1 TERM Feeder terminal adapter

  • Mfr # 1022233

  • Zoro # G216059431


product price:  $11.30
/ea

Key Features

AC Voltage Rating
1000V AC
Amps
115A
DC Voltage Rating
600V DC
Curve Type
B1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1022233
Zoro #
G216059431
UPC #
-
Country of Origin
Germany

Details

Item
Feeder Terminal Adapter
AC Voltage Rating
1000V AC
Amps
115A
DC Voltage Rating
600V DC
Curve Type
B1

Description

Feeder terminal adapter for TMC 71 circuit breakers single-phase bus bars. Rated for 1000 V AC/DC 115 A. Wire range 101/0 AWG. UL 508 Listed for connection to UL 1077 rated circuit breakers.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.