Relay Module
- Mfr # 2814647
- Zoro # G323561919
product price:Â
$
773.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2814647
- Zoro #
- G323561919
- UPC #
- -
- Country of Origin
- Germany
Description
Compact relay module designed for PLC interface applications, ensuring reliable signal switching between controller and field devices. Ideal for industrial automation systems requiring safe and efficient switching performance. Specifications: -Type: PLC Interface Relay Module -Series: PLC-INTERFACE -Coil Voltage: 24V DC -Contact Type: 1 Changeover Contact (SPDT) -Contact Material: Silver Alloy -Switching Voltage: Up to 250V AC/DC -Switching Current: Up to 6 A -Mounting Type: DIN Rail -Connection Type: Screw Terminal -Operating Temperature: -20 deg C to +50 deg C
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.