Cube-Light Compact LED Area Light

  • Mfr # CL-13LED-120-240-CD
  • Zoro # G723933323
product price: 
$
494.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Mounting Style
Bracket
Mounting Hardware Type
Standard Flush Mount Brackets
For Bulb Base Type
Compact LED
Dimmable
No
UL/CSA/ETL Listed
CSA C22.2 No. 250.0, ETL/cETL Listed to: UL 1598 Suitable for Wet Locations, UL 1598A Marine Outside Type (Saltwater)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CL-13LED-120-240-CD
Zoro #
G723933323
UPC #
-
Country of Origin
United States
Item
LED Area Light
Mounting Style
Bracket
Mounting Hardware Type
Standard Flush Mount Brackets
For Bulb Base Type
Compact LED
Dimmable
No
UL/CSA/ETL Listed
CSA C22.2 No. 250.0, ETL/cETL Listed to: UL 1598 Suitable for Wet Locations, UL 1598A Marine Outside Type (Saltwater)
Ambient Temperature - Minimum
-22 Degrees F
Housing Color
White
Lens Shape
Round
Includes
Flush Mount Brackets
Ambient Temperature - Maximum
122 Degrees F
Standards
ABS, Buy American Act (BAA), CE Listed, CSA C22.2 No. 250.0, LM79 and LM80 reports available, UL 1598 Suitable for Wet Locations, UL 1598A Marine Outside Type (Saltwater)
Color Temperature
5000K
Lamp Quantity
1
Sensor Type
No Sensor
IP Rating
IP66
Lens Type
Diffuser Lens
Series
Cube-Light
Housing Material
Aluminium
For Bulb Type
Compact LED
Color Rendering Index
70
Fixture Type
Cube-Light
Housing Finish
Powder Coated
Color Selectable
Not Selectable
Dimming Method
No Dimming
Light Output
1,300 lm
Finish
Powder Coated
Lens Material
Polycarbonate
Mounting Hardware Included
Yes
Bulb Included
Integrated LED
Maximum Fixture Wattage
13 W
Lumen Selectable
Not Selectable
For Use With
Accessways, Other Enclosed Spaces, Walkways
Rated Life
50,000 hr
For Bulb Shape
Round
Voltage
120 to 240V AC
LED Replacement For
13 W to 90 W INC
Compatible Product Type
Accessways, Other Enclosed Spaces, Walkways

Dimensions

Nominal Length
3 3/8 in
Overall Length
6 3/8 in
Overall Height
4 1/4 in
Overall Width
4 5/8 in
Manufacturers Warranty Length
3 yr
Wire Rope Length
6 3/8 in
Length
6 3/8 in

Description

3 3/8 in, Lens Shape Round, 5000K, Sensor Type No Sensor, Mounting Style Bracket, Linkable Yes, For Bulb Type Compact LED, LED Replacement For 13 W to 90 W INC, Bulb Included Integrated LED, Dimmable No, Cube-Light

Ratings & reviews