Shop PHOENIX LIGHTING

Cube-Light Compact LED Area Light

  • Mfr # CL-13LED-120-240-TW
  • Zoro # G323933631

product price: 
$
477.99
/ea
Free Shipping & Returns

Key Features

Dimmable
No
Nominal Length
3 3/8 in
For Bulb Base Type
Compact LED
Lumen Selectable
Not Selectable
Color Selectable
Not Selectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CL-13LED-120-240-TW
Zoro #
G323933631
UPC #
-
Country of Origin
United States
Item
LED Area Light
Dimmable
No
For Bulb Base Type
Compact LED
Lumen Selectable
Not Selectable
Color Selectable
Not Selectable
Housing Finish
Powder Coated
Maximum Fixture Wattage
13 W
Ambient Temperature - Maximum
122 Degrees F
For Bulb Type
Compact LED
Rated Life
50,000 hr
Housing Color
White
Color Temperature
5000K
Mounting Style
Continuous Grid
Fixture Type
Cube-Light
For Use With
Accessways, Other Enclosed Spaces, Walkways
Mounting Hardware Type
Standard Flush Mount Brackets
Lens Type
Diffuser Lens
Includes
Flush Mount Brackets
Lens Material
Polycarbonate
Lens Shape
Round
For Bulb Shape
Round
Light Output
1,300 lm
Color Rendering Index
70
Mounting Hardware Included
Yes
Series
Cube-Light
Bulb Included
Integrated LED
Ambient Temperature - Minimum
-22 Degrees F
Standards
ABS, Buy American Act (BAA), CE Listed, CSA C22.2 No. 250.0, LM79 and LM80 reports available, UL 1598 Suitable for Wet Locations, UL 1598A Marine Outside Type (Saltwater)
IP Rating
IP66
Finish
Powder Coated
Housing Material
Aluminium
Lamp Quantity
1
Sensor Type
No Sensor
UL/CSA/ETL Listed
CSA C22.2 No. 250.0, ETL/cETL Listed to: UL 1598 Suitable for Wet Locations, UL 1598A Marine Outside Type (Saltwater)
Dimming Method
No Dimming
LED Replacement For
13 W to 90 W INC
Voltage
120 to 240V AC
Compatible Product Type
Accessways, Other Enclosed Spaces, Walkways

Dimensions

Nominal Length
3 3/8 in
Manufacturers Warranty Length
3 yr
Overall Width
4 5/8 in
Overall Height
4 1/4 in
Overall Length
6 3/8 in
Wire Rope Length
6 3/8 in
Length
6 3/8 in

Description

3 3/8 in, Lens Shape Round, 5000K, Sensor Type No Sensor, Mounting Style Continuous Grid, Linkable Yes, For Bulb Type Compact LED, LED Replacement For 13 W to 90 W INC, Bulb Included Integrated LED, Dimmable No, Cube-Light

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.