Shop PHOENIX LIGHTING

Cube-Light Compact LED Area Light

  • Mfr # CL-13LED-120-240
  • Zoro # G723933804

product price: 
$
445.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Fixture Type
Cube-Light
For Bulb Base Type
Compact LED
Overall Length
6 3/8 in
Housing Finish
Powder Coated
Housing Material
Aluminium
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CL-13LED-120-240
Zoro #
G723933804
UPC #
-
Country of Origin
United States
Item
LED Area Light
Fixture Type
Cube-Light
For Bulb Base Type
Compact LED
Housing Finish
Powder Coated
Housing Material
Aluminium
UL/CSA/ETL Listed
CSA C22.2 No. 250.0, ETL/cETL Listed to: UL 1598 Suitable for Wet Locations, UL 1598A Marine Outside Type (Saltwater)
Lens Material
Polycarbonate
Dimming Method
No Dimming
Includes
Flush Mount Brackets
IP Rating
IP66
Lens Shape
Round
Lumen Selectable
Not Selectable
Standards
ABS, Buy American Act (BAA), CE Listed, CSA C22.2 No. 250.0, LM79 and LM80 reports available, UL 1598 Suitable for Wet Locations, UL 1598A Marine Outside Type (Saltwater)
Rated Life
50,000 hr
Mounting Hardware Included
Yes
For Bulb Shape
Round
Ambient Temperature - Maximum
122 Degrees F
Lamp Quantity
1
Mounting Style
Bracket
Series
Cube-Light
Color Selectable
Not Selectable
Light Output
1,300 lm
Bulb Included
Integrated LED
For Use With
Accessways, Other Enclosed Spaces, Walkways
Housing Color
White
Finish
Powder Coated
Lens Type
Diffuser Lens
Sensor Type
No Sensor
Mounting Hardware Type
Standard Flush Mount Brackets
Dimmable
No
Maximum Fixture Wattage
13 W
For Bulb Type
Compact LED
Ambient Temperature - Minimum
-22 Degrees F
Color Rendering Index
70
Color Temperature
5000K
Voltage
120 to 240V AC
LED Replacement For
13 W to 90 W INC
Compatible Product Type
Accessways, Other Enclosed Spaces, Walkways

Dimensions

Overall Length
6 3/8 in
Overall Width
4 5/8 in
Overall Height
4 1/4 in
Manufacturers Warranty Length
3 yr
Nominal Length
3 3/8 in
Wire Rope Length
6 3/8 in
Length
6 3/8 in

Description

3 3/8 in, Lens Shape Round, 5000K, Sensor Type No Sensor, Mounting Style Bracket, Linkable Yes, For Bulb Type Compact LED, LED Replacement For 13 W to 90 W INC, Bulb Included Integrated LED, Dimmable No, Cube-Light

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.