Marine Industrial LED Floodlight
- Mfr # CF-150-WF-120-277-CW-SSHRP-CD
- Zoro # G123933626
product price:Â
$
1,483.99
/ea
Free Shipping & Returns
Key Features
Includes Lamp
Integrated
Number of Hubs
0
Includes
Safety Cable
Voltage
120 to 277V AC
Overall Width
11 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF-150-WF-120-277-CW-SSHRP-CD
- Zoro #
- G123933626
- UPC #
- -
- Country of Origin
- United States
- Item
- Floodlight
- Includes Lamp
- Integrated
- Number of Hubs
- 0
- Includes
- Safety Cable
- Voltage
- 120 to 277V AC
- Standards
- BAA, BABA, CE Listed, CSA C22.2 No. 137, CSA C22.2 No. 250.0, UL 1598 Suitable for Wet Locations, UL 1598A Marine Outside Type (Saltwater), UL 844 Hazardous Location
- Hazardous Location Specification
- Class I, Div 2, Group A, B, C, D
- Housing Material
- Aluminum
- Number of Lightheads
- 1
- For Location
- Outdoor
- Operating Temperature - Minimum
- -40 Degrees C
- Fixture Wattage
- 145 W
- IP Rating
- IP66
- Color Selectable
- Not Selectable
- Lumen Selectable
- Not Selectable
- Light Output
- 18,500 lm
- Color Rendering Index
- 70
- Operating Temperature - Maximum
- 50 Degrees C
- Power Source
- Hardwired
- Housing Color
- Black
- Color Temperature
- 5000K
- Mount Type
- Surface
- Power Source - TS Only
- Hardwired
- Power Source - old
- Hardwired
Dimensions
- Overall Width
- 11 3/8 in
- Overall Height
- 9 5/8 in
- Overall Length
- 12 3/4 in
- Manufacturers Warranty Length
- 5 yr
- Wire Rope Length
- 12 3/4 in
- Length
- 12 3/4 in
Description
Floodlight, Fixture Wattage 145 W, Voltage 120 to 277V AC, Light Technology LED, Mount Type Surface, Color Temperature 5000K, Color Rendering Index 70, Includes Lamp Integrated, Suggested Lamp Item No. Not Applicable, Fixture Lens Material Polycarbonate, IP Rating IP66, Number of Lightheads 1, Socket Type Not Applicable, Standards BAA, BABA, CE Listed, CSA C22.2 No. 137, CSA C22.2 No. 250.0, UL 1598 Suitable for Wet Locations, UL 1598A Marine Outside Type (Saltwater), UL 844 Hazardous Location
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.