Marine Industrial LED Floodlight
- Mfr # CF-375-WF-120-277-CW-SSHRP-CD
- Zoro # G523933332
product price:Â
$
2,819.99
/ea
Free Shipping & Returns
Key Features
Lumen Selectable
Not Selectable
Manufacturers Warranty Length
5 yr
Power Source
Hardwired
Light Output
48,000 lm
Overall Length
28 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF-375-WF-120-277-CW-SSHRP-CD
- Zoro #
- G523933332
- UPC #
- -
- Country of Origin
- United States
- Item
- Floodlight
- Lumen Selectable
- Not Selectable
- Power Source
- Hardwired
- Light Output
- 48,000 lm
- Number of Lightheads
- 1
- Color Temperature
- 5000K
- Housing Color
- Black
- Includes
- Safety Cable
- Operating Temperature - Maximum
- 50 Degrees C
- Housing Material
- Aluminum
- Color Rendering Index
- 70
- Fixture Wattage
- 360 W
- Color Selectable
- Not Selectable
- IP Rating
- IP66
- Number of Hubs
- 0
- Operating Temperature - Minimum
- -40 Degrees C
- Standards
- CSA C22.2 No. 250.0, UL 1598 Suitable for Wet Locations, UL 1598A Marine Outside Type (Saltwater)
- Voltage
- 120 to 277V AC
- Includes Lamp
- Integrated
- For Location
- Outdoor
- Mount Type
- Surface
- Hazardous Location Specification
- Class I, Div 2, Group A, B, C, D
- Power Source - TS Only
- Hardwired
- Power Source - old
- Hardwired
Dimensions
- Manufacturers Warranty Length
- 5 yr
- Overall Length
- 28 1/2 in
- Overall Width
- 13 5/8 in
- Overall Height
- 10 7/8 in
- Wire Rope Length
- 28 1/2 in
- Length
- 28 1/2 in
Description
Floodlight, Fixture Wattage 360 W, Voltage 120 to 277V AC, Light Technology LED, Mount Type Surface, Color Temperature 5000K, Color Rendering Index 70, Includes Lamp Integrated, Suggested Lamp Item No. Not Applicable, Fixture Lens Material Polycarbonate, IP Rating IP66, Number of Lightheads 1, Socket Type Not Applicable, Standards CSA C22.2 No. 250.0, UL 1598 Suitable for Wet Locations, UL 1598A Marine Outside Type (Saltwater)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.