Marine Industrial LED Floodlight
- Mfr # CF-250-WF-120-277-CW-SSHRP-CD
- Zoro # G223933342
product price:Â
$
1,996.99
/ea
Free Shipping & Returns
Key Features
Includes Lamp
Integrated
Housing Color
Black
Overall Width
13 3/8 in
Number of Hubs
0
For Location
Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF-250-WF-120-277-CW-SSHRP-CD
- Zoro #
- G223933342
- UPC #
- -
- Country of Origin
- United States
- Item
- Floodlight
- Includes Lamp
- Integrated
- Housing Color
- Black
- Number of Hubs
- 0
- For Location
- Outdoor
- Color Temperature
- 5000K
- Color Selectable
- Not Selectable
- Voltage
- 120 to 277V AC
- Color Rendering Index
- 70
- Power Source
- Hardwired
- IP Rating
- IP66
- Light Output
- 32,000 lm
- Includes
- Safety Cable
- Standards
- CSA C22.2 No. 250.0, UL 1598 Suitable for Wet Locations, UL 1598A Marine Outside Type (Saltwater)
- Operating Temperature - Maximum
- 50 Degrees C
- Number of Lightheads
- 1
- Operating Temperature - Minimum
- -40 Degrees C
- Lumen Selectable
- Not Selectable
- Housing Material
- Aluminum
- Fixture Wattage
- 240 W
- Hazardous Location Specification
- Class I, Div 2, Group A, B, C, D
- Mount Type
- Surface
- Power Source - TS Only
- Hardwired
- Power Source - old
- Hardwired
Dimensions
- Overall Width
- 13 3/8 in
- Overall Height
- 10 5/8 in
- Overall Length
- 20 1/2 in
- Manufacturers Warranty Length
- 5 yr
- Wire Rope Length
- 20 1/2 in
- Length
- 20 1/2 in
Description
Floodlight, Fixture Wattage 240 W, Voltage 120 to 277V AC, Light Technology LED, Mount Type Surface, Color Temperature 5000K, Color Rendering Index 70, Includes Lamp Integrated, Suggested Lamp Item No. Not Applicable, Fixture Lens Material Polycarbonate, IP Rating IP66, Number of Lightheads 1, Socket Type Not Applicable, Standards CSA C22.2 No. 250.0, UL 1598 Suitable for Wet Locations, UL 1598A Marine Outside Type (Saltwater)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.