Phoenix
Table Skirting, 13 Ft., Shirred, Red
Mfr # TSKT-13-RD
Zoro # G3902543
Sold in multiples of 15 for $1,025.25
$1,025.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly/Cotton
- Height 29 in
- Attachment Type Hook-and-Loop
- Pleat Type Shirred
- Product Type Table Skirt
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX Table Skirting, 17-1/2 Ft., Shirred, Blue TSKT-17-BL
- PHOENIX Tablecloth, Rectangle, 52x96in, Sandalwood PL5296-SW
- PHOENIX Tablecloth, Round, 72 in., Forest Green PL72R-FO
- PHOENIX Table Skirting, 21-1/2 Ft., Shirred, Red TSKT-21-RD
- PHOENIX Table Skirting Clips, PK12 TSCLIPS
- PHOENIX Table Skirting, 21-1/2 Ft., Shirred, White TSKT-21-WH
- SINOBRITE Sinobrite H7696 Grape Oval Runner; 14 x 28 in. H7696(14x28)
- HOFFMASTER Tissue/Poly Tablecovers, 82" Diamet, PK25 HFM 210101
- TAPESTRY TRADING Tapestry Trading 558W68100 60 x 100 in. European Lace Table Cloth; White 558W68100
- TOUCH OF COLOR 250' x 40" Black Banquet Roll 783260
- LAPACO Lapaco 6" Normandy Lace Doilies, PK1000 102-406
- Phoenix Tablecloths & Runners