Shop PHOENIX
Create Account
Terminal Block
- Mfr # 3209620
- Zoro # G423561802
product price:Â
$
26.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3209620
- Zoro #
- G423561802
- UPC #
- -
- Country of Origin
- China
Description
Protective conductor double-level terminal block designed for safe and reliable grounding connections in industrial control systems. It provides vibration-resistant push-in technology and secure DIN rail mounting for efficient electrical installations. Specifications: -Type: Protective Conductor Double-Level Terminal Block (Ground) -Series: PTTBS 2,5-PE -Number of Connections: 4 -Connection Type: Push-in Spring Connection -Rated Cross Section: 2.5 mm sq -Wire Range: 0.14 - 4 mm sq (AWG 26-12) -Mounting Type: DIN Rail (NS 35/7.5, NS 35/15) -Color: Green / Yellow -Insulation Material: Polyamide (PA) -Flammability Rating: UL 94 V0 -Rated Surge Voltage: 6 kV -Operating Temperature: -60 deg C to +110 deg C -Application: Protective grounding / industrial control panels
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.