Shop PHOENIX
Create Account
Terminal Block
- Mfr # 3213125
- Zoro # G323561780
product price:Â
$
23.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3213125
- Zoro #
- G323561780
- UPC #
- -
- Country of Origin
- Germany
Description
High-quality plug-in bridge designed for fast and secure electrical bridging between terminal blocks in industrial control systems. It enables efficient current distribution across multiple terminals within the CLIPLINE terminal block system. Specifications: -Type: Plug-in Bridge / Comb Jumper -Series: FBS 10-3,5 BU -Number of Positions: 10 -Pitch: 3.5 mm -Rated Current: 17.5 A -Material: Copper -Insulation Material: Polyamide (PA) -Color: Blue -Mounting Type: Plug-in -Flammability Rating: UL 94 V0 -Operating Temperature: -60 deg C to +110 deg C -Application: Terminal block bridging (CLIPLINE system)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.