Shop PHOENIX
Create Account
Terminal Block
- Mfr # 3208139
- Zoro # G123561829
product price:Â
$
19.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3208139
- Zoro #
- G123561829
- UPC #
- -
- Country of Origin
- Germany
Description
Protective conductor (ground) terminal block designed for safe and reliable grounding in industrial electrical installations. It provides tool-free push-in connection and ensures stable earth connection through DIN rail systems. Specifications: -Type: Protective Conductor Terminal Block (Ground) -Series: PT 1,5/S-PE -Connection Type: Push-in Spring Connection -Number of Connections: 2 -Wire Range: 0.14 - 1.5 mm sq (AWG 26-14) -Mounting Type: DIN Rail (NS 35/7.5, NS 35/15) -Color: Green / Yellow -Rated Surge Voltage: 6 kV -Insulation Material: Polyamide (PA) -Operating Temperature: -60 deg C to +110 deg C -Protection Standard: IEC 60947-7-2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.