Shop PHOENIX
Create Account
Terminal Block
- Mfr # 801681
- Zoro # G123561799
product price:Â
$
29.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 801681
- Zoro #
- G123561799
- UPC #
- -
- Country of Origin
- Germany
Description
High-quality DIN rail used for mounting electrical and industrial components inside control cabinets. It provides a strong, stable, and standardized mounting solution for terminal blocks and automation equipment. Specifications: -Type: DIN Mounting Rail (Unperforated) -Series: NS 35/7.5 -Length: 2000 mm (2 meters) -Width: 35 mm -Height: 7.5 mm -Material: Steel (galvanized) -Surface Finish: Zinc-coated / corrosion resistant -Mounting Standard: DIN EN 60715 -Application: Control cabinets / industrial installations -Color: Silver
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.