Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Level Compensator, Female, 19.05 mm

  • Mfr # LC16-F1835

  • Zoro # G716153110


product price: $88.45
/ea
Free Shipping & Returns

Key Features

Weight
46 g
Buffer Rotation
Non-Rotating
Spring Force
9.5 N
Spring Rate
0.15 N/mm
Pad End Port Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC16-F1835
Zoro #
G716153110
UPC #
-
Country of Origin
Sweden

Dimensions

Pad End Port Size
1/8 in
External Mounting Thread Size
M16 x 1
Hex Size
19.05 mm
Overall Length
131.5 mm
Stroke Length
35.05 mm
External Mounting Screw Size
M16
Vacuum End Port Size
1/8 in

Details

Item
Level Compensator
Weight
46 g
Buffer Rotation
Non-Rotating
Spring Force
9.5 N
Spring Rate
0.15 N/mm
Vacuum End Port Gender
Female
Case Material
Aluminum, Stainless Steel
Minimum Operating Temperature
0 Degrees C
Standards
PFAS Regulations, REACH, RoHS
Pad End Port Type
G
Maximum Operating Temperature
60 Degrees C
Vacuum End Port Type
G
Series
LC16

Description

Item Level Compensator, Buffer Rotation Non-Rotating, Case Material Aluminum, Stainless Steel, External Mounting Screw Size M16, External Mounting Thread Size M16 x 1, Hex Size 19.05 mm, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature 0 Degrees C, Overall Length 131.5 mm, Pad End Port Size 1/8 in, Pad End Port Type G, Series LC16, Spring Force 9.5 N, Spring Rate 0.15 N/mm, Standards PFAS Regulations, REACH, RoHS, Stroke Length 35.05 mm, Vacuum End Port Size 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.