Zoro Homepage

Multistage Ejector

  • Mfr # MFE.400H.AC1

  • Zoro # G316153176


product price: $914.99
/ea
Free Shipping & Returns

Key Features

Switch Type
PNP Output
Includes
Silencer
Pressure Port Size
1/4 in
Weight
12.63 oz
Valve Supply Voltage
24 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFE.400H.AC1
Zoro #
G316153176
UPC #
-
Country of Origin
Sweden

Dimensions

Pressure Port Size
1/4 in
Vacuum Port Size
1/2 in
Nozzle Diameter
3 mm
Overall Height
3 3/4 in
Overall Length
5 1/2 in
Overall Width
15/16 in

Details

Switch Type
PNP Output
Includes
Silencer
Weight
12.63 oz
Valve Supply Voltage
24 V DC
Item
Multistage Ejector
Valve Type
NO (Vacuum) + NC (Blow Off)
Vacuum Port Type
G
Actuation Mechanism
Electrical
Maximum Operating Temperature
122 Degrees F
Pressure Port Type
G
Number of Stages
1
Air Consumption
15.19 scfm
Minimum Supply Pressure
58 psi
Maximum Supply Pressure
101.5 psi
Electrical Connection Type
5-Pole M12 Male
Standards
DIN ISO 8573-1 Class 4
Maximum Vacuum Pressure
25.1 in Hg
Series
MFE
Minimum Operating Temperature
32 Degrees F

Description

Item Multistage Ejector, Actuation Mechanism Electrical, Air Consumption 15.19 scfm, Electrical Connection Type 5-Pole M12 Male, Includes Silencer, Maximum Operating Temperature 122 Degrees F, Maximum Supply Pressure 101.5 psi, Maximum Vacuum Pressure 25.1 in Hg, Minimum Operating Temperature 32 Degrees F, Minimum Supply Pressure 58 psi, Nozzle Diameter 3 mm, Number of Stages 1, Overall Height 3 3/4 in, Overall Length 5 1/2 in, Overall Width 15/16 in, Pressure Port Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.