Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Cup, Nitrile/PVC, 32 mm dia., PK5

  • Mfr # S.PAXB32NP60.XXX.00

  • Zoro # G710064474


product price: $199.99
/pk 5, $40.00/ea
Free Shipping & Returns

Key Features

Pad Type
Multi-Bellows
Pad Material
Nitrile/PVC
Durometer
60A
Series
PAXB
Outside Diameter
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S.PAXB32NP60.XXX.00
Zoro #
G710064474
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Diameter
32 mm
Pad Diameter
32 mm

Details

Pad Type
Multi-Bellows
Pad Material
Nitrile/PVC
Item
Vacuum Pad
Durometer
60A
Series
PAXB
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
194 Degrees F
Pad Color
Black
Number of Pieces
5

Description

Item Vacuum Pad, Durometer 60A, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature 32 Degrees F, Number of Pieces 5, Outside Diameter 32 mm, Pad Color Black, Pad Diameter 32 mm, Pad Material Nitrile/PVC, Pad Type Multi-Bellows, Port Size Not Applicable, Port Type Not Applicable, Series PAXB, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.